HUBBELL NSP101BK 1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields, Black
Description
1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell Wiring Device Kellems | Number of Gangs | 1 |
Length | 8.000 in | Material | Nylon |
Color | Black | Width | 4.000 in |
UPC | 883778502385 |
Packages
1 - UNIT - 1 |