HUBBELL NSP101LA 1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields, Light Almond
Description
1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Netselect® |
Type | Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, and wallplate | Number of Gangs | 1 |
Length | 4.600 in | Material | ABS |
Color | Light Almond | Orientation | Vertical/Horizontal |
Width | 3.000 in | Thickness | 4.5 in |
Mounting | Screw | Standards | NEMA/TIA |
Application | Data and Communications | UPC | 883778504204 |
Packages
1 - UNIT - 1 |