![hubnsp101w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141307457.jpg?preset=medium)
HUBBELL NSP101W 1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields, White
Description
1-Gang 1-Port netSELECT Midsize Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Type | Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, and wallplate | Number of Gangs | 1 |
Material | ABS | Color | White |
Orientation | Vertical | Mounting | Screw |
Standards | NEMA/TIA | Application | Data and Communications |
UPC | 883778502361 |
Packages
1 - UNIT - 1 |