HUBBELL NSP11BK 1-Gang 1-Port netSELECT Standard Size Multimedia Face Plate, Black
Description
1-Gang 1-Port netSELECT Standard Size Multimedia Face Plate.FEATURES:• Includes Color-Matching Screws• High Impact-Resistant, Thermoplastic Construction• Plate Profile, Color, and Surface Finish Match Hubbell Electrical Wallplates
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Wallplate with Jack | Type | Molded, 1-Port, 1-Unit, Multimedia |
Number of Gangs | 1 | Length | 117.475 mm |
Material | ABS | Color | Black |
Orientation | Vertical | Width | 73.025 mm |
Thickness | 4.5 IN | Finish | Matte |
Mounting | Screw, Flush | Standards | NEMA/TIA |
Application | Data and Communications | UPC | 883778502033 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |