Abbotsford
hubnsp12bk

HUBBELL NSP12BK 1-Gang 2-Port netSELECT Wallplate without Label Fields, Black

Price $5.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSP12BK
Documents Documents

Description

1-Gang 2-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand NetSelect
Item Name Label Less Wall Plate Type 2-Port, 1-Unit
Number of Gangs 1 Length 117.475 mm
Material Thermoplastic Color Black
Orientation Vertical Width 73.025 mm
Thickness 4.5 IN Finish Matte
Mounting Screw Mount Standards NEMA/TIA
Application Data and Communications UPC 883778502088

Packages

1 - UNIT - 1 25 - UNIT - 25