HUBBELL NSP12LA 1-Gang 2-Port netSELECT Wallplate without Label Fields, Light Almond
Description
1-Gang 2-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NetSelect |
Item Name | Faceplate | Type | Molded, 2-Port, Rear Loading, Label Less |
Number of Gangs | 1 | Length | 4.600 in |
Material | ABS | Color | Light Almond |
Orientation | Vertical/Horizontal | Width | 3.0 in |
Thickness | 4-1/2 in | Mounting | Screw Mount |
Standards | NEMA/TIA | Application | For Data and Communications |
UPC | 883778504266 |
Packages
1 - UNIT - 1 |