HUBBELL NSP16BK 1-Gang 6-Port netSELECT Standard Size Wallplate Without Label Fields, Black
Description
1-Gang 6-Port netSELECT Standard Size Wallplate Without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NetSelect |
Item Name | Faceplate | Type | Molded, 6-Port, Multimedia, Label Less |
Number of Gangs | 1 | Length | 8.000 in |
Material | ABS | Color | Black |
Orientation | Vertical | Width | 3.0 in |
Thickness | 4.5 IN | Mounting | Screw Mount |
Includes | Jack | Standards | NEMA/TIA |
Application | For Data and Communications | UPC | 883778502231 |
Packages
1 - UNIT - 1 |