HUBBELL SSFL14 4.5 inch x 2.75 inch x 0.39 inch 1-Gang, 4-Port Stainless Steel Plate with Label Fields
Description
Stainless steel faceplate is designed for flush mount applications, accepting Hubbell s extensive line of jacks and AV connectors that snap mount flush into the keystone opening, creating an elegant streamline look. Designed to fit iSTATION™ modules and AV connectors. Ease of use front and rear-loading capabilities. Easy AV application configuring. Designed to accept UTP, coax and Fibre keystone connectors. Rear flush-mounting improves tamper resistance.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate with Label Field | Type | 4-Port, Keystone, Stamped, Standard Size |
Number of Gangs | 1 | Length | 4.500 in |
Material | Stainless Steel | Color | Metallic/Silver |
Orientation | Horizontal/Vertical | Width | 2.75 in |
Thickness | .035 (0.9) IN | Mounting | Screw Mount |
Standards | cUL 1863 Listed, NEMA, RoHS Compliant, UL Listed | Application | For Data, Fiber, Audio, Video, Phone, Multimedia |
UPC | 662620846231 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |