Abbotsford
hubssfl16

HUBBELL SSFL16 1-Gang 6-Port Stainless Steel Plate with Label Fields

Price $32.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SSFL16

Description

Stainless steel faceplates SSF, are designed for flush mount applications, accepting Hubbell’s extensive line of jacks and AV connectors that snap mount flush into the keystone opening, creating an elegant streamline look. Designed to fit iSTATION™ modules and AV connectors. Ease of use: front and rear-loading capabilities. Easy AV application configuring. Designed to accept UTP, Coax, and Fiber keystone connectors. Rear flush-mounting improves tamper resistance.


Fits all Hubbell keystone connections (AV, data and fiber)

Secure

Requires removal to access connectivity

Rear, Flush Mounting Improves Tamper-Resistance

Manufactured From Type 430 Stainless Steel, Brushed Finish

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate with Label Field Type 6-Port, Keystone, Stamped, Standard Size
Number of Gangs 1 Length 5.000 in
Material Stainless Steel Color Metallic/Silver
Orientation Horizontal/Vertical Width 3.820 in
Thickness .035 (0.9) IN Mounting Screw Mount
Standards cUL 1863 Listed, NEMA, RoHS Compliant, UL Listed Application For Data, Fiber, Audio, Video, Phone, Multimedia
UPC 662620846248

Packages

1 - UNIT - 1 20 - UNIT - 20