![hubssfl11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139396595.jpg?preset=medium)
HUBBELL SSFL11 1-Gang 1-Port Stainless Steel Plate with Label Fields
Description
Stainless steel faceplate is designed for flush mount applications, accepting Hubbell s extensive line of jacks and AV connectors that snap mount flush into the keystone opening, creating an elegant streamline look. Designed to fit iSTATION™ modules and AV connectors. Ease of use front and rear-loading capabilities. Easy AV application configuring. Designed to accept UTP, coax and Fibre keystone connectors. Rear flush-mounting improves tamper resistance.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate with Label Field | Type | 1-Port, Keystone, Stamped |
Number of Gangs | 1 | Length | 4.800 in |
Material | Stainless Steel | Color | Metallic |
Orientation | Horizontal/Vertical | Width | 4.100 in |
Thickness | 0.035 in | Mounting | Screw Mount |
Standards | NEMA Rated | Application | For Data, Fiber, Audio, Video, Phone, Multimedia |
UPC | 662620846200 |
Packages
1 - UNIT - 1 |