
HUBBELL SSFL12 1-Gang 2-Port Stainless Steel Plate with Label Fields,
Description
Faceplate. One-gang, two-port, stainless steel.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate with Label Field | Type | 2-Port, Keystone, Stamped, Standard Size |
Number of Gangs | 1 | Length | 4.800 in |
Material | Stainless Steel | Color | Metallic/Silver |
Orientation | Horizontal/Vertical | Width | 2.720 in |
Thickness | .035 (0.9) IN | Mounting | Screw Mount |
Standards | cUL 1863 Listed, NEMA, RoHS Compliant, UL Listed | Application | For Data, Fiber, Audio, Video, Phone, Multimedia |
UPC | 662620846217 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |