![onqwp5001ti](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319271506.jpg?preset=medium)
PASS & SEYMOUR WP5001TI 1-Gang Studio Wall Plate, Titanium
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Wallplate | Type | Studio |
Number of Gangs | 1 | Material | High-Impact Flame-Retardant Plastic |
Color | Titanium | Orientation | Vertical |
Width | 3.16 in | Thickness | 7.1 mm |
Finish | Matte | Mounting | Wallbox, Clamp |
Standards | ANSI/UL 514C, CSA-C22.2 No. 18.2 | Application | For Residential use |
UPC | 804428029229 |
Packages
1 - UNIT - 1 |