![onqwp1000wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11933863.jpg?preset=medium)
PASS & SEYMOUR WP1000WH Phone/Data Wall Outlet Strap,White
Description
When combined with the CO1000 in a structured wiring system, the WP1000 distributes phone and data services with an RJ45 jack and an RJ11 jack for up to two phone lines.FEATURES AND BENEFITS: - RoHS Conformant- Supports 100BASE-T Ethernet- Contains one RJ45 jack for data distribution, one RJ11 for phone distribution, and one blank keystone jack for expansion- Must be used with the CO1000 Phone/Data 6-Port Module
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Material | Plastic |
Color | White | Width | 1.4 in |
Mounting | Wall | UPC | 804428019367 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID - 2160 |