![onqwp1011wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331973446.jpg?preset=medium)
PASS & SEYMOUR WP1011-WH 2-Port Pre-Configured HDMI Strap, White
Description
Get the latest in HD with this pre-configured HDMI strap.FEATURES AND BENEFITS:• RoHS Compliant• Includes two blank ports for use with any keystone insert.• In-wall HDMI connection.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Strap | Type | 2 Keystone, 1 HDMI, Preconfigured |
Number of Gangs | 1 | Material | High-Impact Flame-Retardant Plastic |
Color | White | Orientation | Vertical |
Width | 1.65 in | Thickness | 1-1/4 in |
Mounting | Wallbox, Screw | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | For Residential use | UPC | 804428028901 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID -2160 |