PASS & SEYMOUR WP3210BK 1-Port Pre-Configured Strap RJ45, Black
Description
This pre-configured RJ45 strap provides a quick and easy one port installation into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into any decorator opening.• Contains one RJ45 connection.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Strap | Type | Preconfigured |
Number of Gangs | 1 | Length | 4.19 in |
Material | High Impact Flame Retardant Plastic | Color | Black |
Orientation | Vertical | Width | 1.65 in |
Thickness | 1.29 in | Mounting | Wall |
For Use With | (1) RJ45 Modular Jack | Application | Residential use |
UPC | 804428028925 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2160 - SKID - 2160 |