Abbotsford
onqwp3220wh

PASS & SEYMOUR WP3220WH 2-Port Pre-Configured Strap Phone/Data, White

Price $13.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3220WH

Description

Provide phone and data in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and data connections.• UL listed.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type Preconfigured
Number of Gangs 1 Length 4.19 in
Material High Impact Flame Retardant Plastic Color White
Orientation Vertical Width 1.65 in
Thickness 1.29 in Finish Matte
Mounting Wall For Use With (2) RJ45 Modular Jack
Standards UL Listed Application Residential use
UPC 804428029007

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592