PASS & SEYMOUR WP3401-GY 1-Gang 1-Port Classic Series Keystone Insert Wall Plate, Gray
Description
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond, ivory , gray, and stainless steel and mounts in an Legrand Installation Brackets or low voltage mud rings.PRODUCT FEATURES:- RoHS Compliant- UL Listed- Economy wall plate for the cost conscious homeowner- Outlets mount in Legrand Installation Brackets or low voltage mud rings
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | 1-Port, Single Receptacle, Keystone |
Series | Classic | Number of Gangs | 1 |
Length | 4.69 in | Material | High Impact Flame Retardant Plastic |
Color | Gray | Width | 2.94 in |
Thickness | 0.44 in | Mounting | Wallbox |
Standards | UL Listed, RoHS Compliant | Application | Residential |
UPC | 804428008422 |
Packages
10 - UNIT - (10) |