PASS & SEYMOUR WP3401IV 1-Gang, 1-Port Wall Plate, Ivory
Description
FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | Keystone Wallplate |
Series | Classic Series | Number of Gangs | 1 |
Length | 4.69 in | Material | Plastic |
Color | Ivory | Orientation | Vertical |
Width | 2.94 in | Thickness | 0.44 in |
Mounting | Box | Standards | ANSI Specified, UL 1863 |
Application | Cost Conscious Homeowner Applications | UPC | 804428025542 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |