PASS & SEYMOUR WP3401LA10 1-Gang 1-Port Contractor Wall Plate (10/Pack), Light Almond
Description
FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Wallplate | Type | 1-Unit, 1-Port |
Number of Gangs | 1 | Material | Plastic/Duroplast |
Color | Light Almond | Orientation | Vertical |
Thickness | 0.1 in | Finish | Matte |
Mounting | Flush, Screw | Application | Residential |
UPC | 804428025467 |
Packages
2 - UNIT - 2 | 12 - UNIT - 12 | 288 - UNIT - 288 |