Abbotsford
onqwp3402bk

PASS & SEYMOUR WP3402BK 1-Gang 2-Port Wall Plate, Black

Price $1.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3402BK

Description

The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Product Series: Classic• Mounting: Wall Box• Receptacle Type: Blank Keystone Cutout• Number Of Receptacles: 2• Installation Location: In-Wall

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 2 Keystone
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color Black Orientation Vertical
Width 2.94 in Finish Matte
Mounting Wallbox, Screw Standards ANSI/UL 1863
Application For Residential use UPC 804428025634

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040