
PASS & SEYMOUR WP3403BK 1-Gang 3-Port Wall Plate, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | 3-Port |
Number of Gangs | 1 | Length | 2.94 in |
Material | High Impact Flame Retardant Plastic | Color | Black |
Orientation | Vertical | Width | 4.69 in |
Thickness | 0.44 in | Finish | Matte |
Mounting | Flush, Screw, Wallbox | For Use With | (3) Keystone Jack |
Standards | ANSI/UL 1863 | Application | For Residential use |
UPC | 804428025689 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |