PASS & SEYMOUR ON-Q WP3403WH10 1-Gang 3-Port Contractor Wall Plate (10/Pack), White
Description
FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Wallplate | Number of Gangs | 1 |
Material | Plastic | Color | White |
Orientation | Vertical | Thickness | 0.1 in |
Finish | Matte | Mounting | Screw Mount |
Application | Residential | UPC | 804428028321 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 | 288 - SKID - 288 |