Abbotsford
Final sale
onqwp3416bk

PASS & SEYMOUR WP3416BK 6-Port Decorator Outlet Strap, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3416BK

Description

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type 6 Keystone
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color Black Orientation Vertical
Width 1.65 in Thickness 0.28 in
Finish Matte Mounting Wallbox, Screw
Application For Residential use UPC 804428028659

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040