
PASS & SEYMOUR WP3410BK Blank Decorator Outlet Strap, Black
Description
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Fits decorator-style faceplates.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Decorator Strap | Number of Gangs | 1 |
Material | Plastic | Color | Black |
Orientation | Vertical | Width | 1.65 in |
Mounting | Wall Box | Application | Residential |
UPC | 804428024491 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |