PASS & SEYMOUR WP3410BR Blank Decorator Outlet Strap, Brown
Description
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Fits decorator-style faceplates.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Blank Decorator Outlet Strap | Type | 1-Unit |
Number of Gangs | 1 | Material | Plastic |
Color | Brown | Orientation | Vertical |
Width | 1.65 in | Mounting | Screw Mount |
Application | Residential | UPC | 804428024484 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |