Abbotsford
onqwp3410la

PASS & SEYMOUR WP3410LA Blank Decorator Outlet Strap, Light Almond

Price $1.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3410LA
Documents Documents

Description

The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type Blank
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color Light Almond Orientation Vertical
Width 1.65 in Thickness 0.28 in
Mounting Wallbox, Screw Application For Residential use
UPC 804428024460

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040