
PASS & SEYMOUR WP3411BK 1-Port Decorator Outlet Strap, Black
Description
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Strap | Type | 1 Keystone |
Number of Gangs | 1 | Material | High-Impact Flame-Retardant Plastic |
Color | Black | Orientation | Vertical |
Width | 1.65 in | Thickness | 0.28 in |
Mounting | Wallbox, Screw | Application | For Residential use |
UPC | 804428024545 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |