PASS & SEYMOUR WP3422WH 4-Port Strap Pre-Configured Phone/Data TV/Aux, White
Description
With this pre-configured 4-port strap you can offer phone, data, TV and an Auxiliary line in once decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into a single decorator opening.• Provides phone, data, TV and an AUX line.• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Strap | Type | Preconfigured |
Number of Gangs | 1 | Length | 4.19 in |
Material | High Impact Flame Retardant Plastic | Color | White |
Orientation | Vertical | Width | 1.65 in |
Thickness | 1.29 in | Finish | Matte |
Mounting | Wall | For Use With | (1) RJ45 Modular Jack, (2) Coaxial F-Connector |
Standards | UL Listed | Application | Residential use |
UPC | 804428029038 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 2592 - SKID - 2592 |