Abbotsford
ort4030054688

MIDDLE ATLANTIC 40300546-88 Ortronics 1-Gang 4-Port TracJack Faceplate, Cloud White

Price $3.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:40300546-88

Description

Ortronics Faceplate accepts front-loading TracJack modules and includes two snap-in label fields. Low profile design: Blends with most environments. Recessed label fields: Supports TIA/EIA 606 standard. Easily accepts snap-in TracJacks: Easily field configured. Front-load module approach: Improves access for future work. Textured finish: Hides future scuffs. Oval mounting holes: Assists proper alignment.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Faceplate Type 4-Port
Number of Gangs 1 Length 4-1/2 in
Material High Impact Thermoplastic Color White
Width 2-3/4 in Thickness 0.3 in
Mounting Screw Mount Includes (2) Snap­In Label Fields, (2) Screw with Binding Head
Standards TIA/EIA606, UL Listed, 94V­0 Flammability Rating Application For Commercial Use

Packages

1 - UNIT - 1 150 - UNIT - 150