MIDDLE ATLANTIC 40300549-88 1-Gang 1-Port Ortronics TracJack Faceplate, Cloud White
Description
Ortronics Faceplate accepts front-loading TracJack modules and includes two snap-in label fields. Low profile design: Blends with most environments. Recessed label fields: Supports TIA/EIA 606 standard. Easily accepts snap-in TracJacks: Easily field configured. Front-load module approach: Improves access for future work. Textured finish: Hides future scuffs. Oval mounting holes: Assists proper alignment.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Faceplate | Number of Gangs | 1 |
Length | 4-1/2 in | Material | Plastic |
Color | Cloud White | Width | 2.74 in |
Thickness | 0.3 in | Finish | Textured |
Mounting | Screw | Includes | #632 x 25 mm Screw, Binding Head Mounting Hardware |
Standards | Buy American Act Compliant, cUL E131600, RoHS Compliant, TIA/EIA 606, UL Listed | Application | Commercial Applications |
Packages
1 - UNIT - 1 |