Abbotsford
ort4030054913

MIDDLE ATLANTIC 40300549-13 1-Gang 1-Port Ortronics TracJack Faceplate, Electrical Ivory

Price $3.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:40300549-13

Description

Ortronics Faceplate accepts front-loading TracJack modules and includes two snap-in label fields. Low profile design: Blends with most environments. Recessed label fields: Supports TIA/EIA 606 standard. Easily accepts snap-in TracJacks: Easily field configured. Front-load module approach: Improves access for future work. Textured finish: Hides future scuffs. Oval mounting holes: Assists proper alignment.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Faceplate Number of Gangs 1
Length 4-1/2 in Material Plastic
Color Electrical Ivory Width 2.74 in
Thickness 0.3 in Finish Textured
Mounting Screw Includes #6­32 x 25 mm Screw, Binding Head Mounting Hardware
Standards Buy American Act Compliant, cUL E131600, RoHS Compliant, TIA/EIA 606, UL Listed Application Commercial Applications

Packages

1 - UNIT - 1