![ort4030055599](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298615826.jpg?preset=medium)
MIDDLE ATLANTIC 40300555-99 2-Gang 6-Port TracJack Faceplate, Wiremold Ivory
Description
Ortronics Double Gang Plastic Faceplates accept front-loading TracJack modules and include four snap-in label fieldsFEATURES:• Low profile design: Blends with most environments. • Recessed label fields: Supports TIA/EIA 606 standard. • Easily accepts snap-in TracJacks: Easily field configured. • Front-load module approach: Improves access for future work. • Textured finish: Hides future scuffs. • Oval mounting holes: Assists proper alignment
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Faceplate | Number of Gangs | 2 |
Length | 4-1/2 in | Material | Plastic |
Color | Wiremold Ivory | Width | 4.53 in |
Thickness | 0.3 in | Finish | Textured |
Mounting | Screw | Includes | #632 x 25 mm Screw, Binding Head Mounting Hardware |
Standards | Buy American Act Compliant, cUL E131600, RoHS Compliant, TIA/EIA 606, UL Listed | Application | Commercial Applications |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |