Abbotsford
ort4030062088

MIDDLE ATLANTIC 40300620-88 12-Port Double-Gang Ortronics TracJack Faceplate, White

Price $8.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:40300620-88

Description

Ortronics Connect faceplates accommodate TracJack® modules to provide the ultimate in flexibility for residential applications. Standard color is cloud white.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Faceplate Type 12-Port
Number of Gangs 2 Length 4-1/2 in
Material High Impact Thermoplastic Color White
Width 4-1/2 in Mounting Screw Mount
Includes (2) Snap­In Label Fields Standards TIA/EIA606, UL Listed
Application For Commercial Use

Packages

1 - UNIT - 1