MIDDLE ATLANTIC KSFP2 1-Gang 2-Port Plastic Faceplate, Fog White
Description
FEATURES:• Low profile design: Supports most environments.• Recessed label fields: Supports TIA/EIA 606 standard.• Accepts snap-in keystone jacks: Easily field configured.
Specifications
Brand Name | Ortronics | Sub Brand | TechChoice® |
Item Name | Faceplate | Type | 2-Port, Keystone |
Number of Gangs | 1 | Material | Thermoplastic |
Color | Fog White | Mounting | Flush |
Standards | TIA/EIA 606, RoHS Compliant, UL Listed, 94V-0 Flammability Rating | Application | For Commercial and Workstations |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |