Abbotsford
ortksfp3

MIDDLE ATLANTIC KSFP3 1-Gang 3-Port Plastic Faceplate, Fog White

Price $2.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:KSFP3

Description

FEATURES:• Low profile design: Supports most environments.• Recessed label fields: Supports TIA/EIA 606 standard.• Accepts snap-in keystone jacks: Easily field configured.

Specifications

Brand Name Ortronics Sub Brand TechChoice®
Item Name Faceplate Type 3-Port, Keystone
Number of Gangs 1 Material Thermoplastic
Color Fog White Mounting Flush
Standards TIA/EIA 606, RoHS Compliant, UL Listed, 94V-0 Flammability Rating Application For Commercial and Workstations

Packages

1 - UNIT - 1 25 - UNIT - 25