
LEVITON 6-Position/4-Conductor Telephone Decora Insert, White
Description
Leviton Decora telephone inserts are ideal where telephone connections are needed. Screw terminals ensure that the telephone connections are secure and reliable through the life of the product. Decora inserts are compatible with Leviton’s extensive line of Decora wallplates resulting in a neat, professional finish. These durable telephone inserts are available in a variety of colors.
Specifications
Brand Name | Leviton | Sub Brand | Decora® |
Item Name | Insert | Material | Plastic |
Color/Finish | White, Matt | Dimensions | 1.4 in W x 0.31 in D x 4.13 in H |
Type | Telephone and Video | Mounting | Wall, Flush, Mounting with Screw |
Standards | CSA Certified, cULus Listed, UL Listed | Application | Commercial |
UPC | 078477229453 |
Packages
1 - UNIT - 1 |