LEVITON 6-Position/6-Conductor Standard Telephone Wall Jack, White
Description
Standard Telephone Wall Jack, 6P6C, screw terminals, white.
Specifications
Brand Name | Leviton | Sub Brand | Tel Vid WP and Inserts |
Item Name | Wall Plate | Type | 6 Position/6-Conductor |
Material | High-Impact Plastic | Color/Finish | White |
Mounting | Wall, Screw, Flush | Standards | UL Listed |
Application | For Residential | UPC | 078477131718 |
Packages
1 - UNIT - 1 |