
LEVITON 6-Position/4-Conductor Standard Telephone Wall Jack, White
Description
Standard telephone wall jack, 6 Position, 4 conductor, Modular, High-impact plastic, Screw terminal, Telephone and video type, Wallplate included, 2-3/4 inch width, 4-1/2 inch height, 3/16 inch depth.
Specifications
Brand Name | Leviton | Sub Brand | Tel Vid WP and Inserts |
Item Name | Telephone Wallplate | Type | Standard |
Length | 4.53 in | Color | White |
Width | 2-3/4 in | Mounting | Flush, Screw, Surface |
For Use With | (1) Six Position Four Conductor RJ11 Modular Jack | Includes | Wallplate |
Standards | UL, cULus Listed | Application | Commercial use |
UPC | 078477277836 |
Packages
1 - UNIT - 1 |