LEVITON 6-Conductor 6-Position Standard Telephone Wall Jack, White
Description
The type 625D jack include one modular jack with screw terminals for voice and one F-connector for cable TV or other video applications using RG59 coax. F-connector wallplates have one or two F-connectors, both wallplates have a smooth finish.
Specifications
Brand Name | Leviton | Sub Brand | Tel Vid WP and Inserts |
Item Name | Telephone Wall Plate | Type | Fire Retardant, 6 Position/6-Conductor, Standard, Modular, Field-Configurable |
Configuration | F-Connector | Color/Finish | White |
Mounting | Wall, Screw, Flush | Dimensions | 2-3/4 in W x 4.53 in H |
Includes | Wallplate | Standards | cULus Listed, UL 94-V0 Flammability Rating |
Application | For Commercial | UPC | 078477784044 |
Packages
1 - UNIT - 1 |