
LEVITON 6-Position/4-Conductor Standard Telephone Wall Jack, White
Description
The type 625D jack include one modular jack with screw terminals for voice and one F-connector for cable TV or other video applications using RG59 coax. F-connector wallplates have one or two F-connectors, both wallplates have a smooth finish.
Specifications
Brand Name | Leviton | Sub Brand | Tel Vid WP and Inserts |
Item Name | Wall Jack | Color/Finish | White |
Dimensions | 2-3/4 in W x 4.53 in H | Type | Standard Telephone, Modular, F Connector |
Mounting | Wallplate, Flush, Surface, Screw | Includes | Wallplate |
Standards | cULus Listed | Application | Commercial |
UPC | 078477784013 |
Packages
1 - UNIT - 1 |