![lev4164100t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497384.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41641-T 1-Port Leviton QuickPort Decora Insert, Light Almond
Description
Decora inserts accept all QuickPort® snap in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora brand look is desired. Available in white, light almond, ivory, grey, black and brown. Mounts flush with Decora wallplate. True Decora brand design matches Leviton Decora rocker switches and electrical products. Fits within minimum NEMA openings. High port density options. Inserts accept all QuickPort® connectors.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | Multimedia Insert | Type | 1-Port, High Impact, Fire-Retardant |
Length | 4.15 in | Material | Plastic |
Color | Light Almond | Width | 1.41 in |
Mounting | Flush | For Use With | Quickport Modules |
Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0, NEMA | Application | For Commercial Applications |
UPC | 078477407691 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |