
LEVITON MANUFACTURING OF CANADA 41642-W 1 Gang 2 Port Leviton Insert Multimedia Decora Plastic, White
Description
Field-configurable Decora® housing that accepts all QuickPort® snap-in modules. They are used to support voice, data, audio and video applications in NEMA openings where a Decora brand look is desired. Mounts completely flush. Compatible with individual QuickPort modules, High port density options.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Decora Insert | Material | High-Impact Plastic |
Color/Finish | White, Matt | Dimensions | 32.766 mm W x 5.588 mm D x 96.774 mm H |
Type | 2-Port, Fire-Retardant | Mounting | Screw Mount |
Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0 | Application | Commercial |
UPC | 078477800591 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |