Abbotsford
lev4164400e

4-Port Leviton QuickPort Decora Insert, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:41644-E
Documents Documents

Description

Multimedia inserts with combine voice, data, audio and video in one compact, attractive Decora® brand wall plate. QuickPort Decora® brand wall plate inserts offer designer style to match Leviton Decora® brand electrical switches and outlets, with the capacity and flexibility to support high-tech communications for boardrooms or workstations. Mounts completely flush. Fits within minimum NEMA openings. It must be constructed of high-impact, fire-retardant plastic rated UL 94V-0.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name Decora Insert Material High-Impact Plastic
Color/Finish Black Dimensions 1.41 in W x 4.15 in H
Type 4-Port, Halogen-Free, Fire-Retardant Mounting Screw Mount
Standards NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0 Application Commercial
UPC 078477013823

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok