![lev410804ip](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497013.jpg?preset=medium)
Leviton® QuickPort® 4 Port Single-Gang Wallplate, Ivory
Description
QuickPort Wallplate, single gang, 4-port, ivory
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard, 4 Port, Fire-Retardant, 1-Piece |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Plastic | Color | Ivory |
Width | 2-3/4 in | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | CSA Certified, UL Listed, UL 94V-0 Flammability Rating, cULus Listed, TIA-568-C, NEMA Rated |
Application | For Commercial, Residential use | UPC | 078477820414 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |