
LEVITON MANUFACTURING OF CANADA 41080-4WP 1-Gang 4-Port QuickPort® Wallplate, White
Description
Single-GangQuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. FEATURES: • Color-matched wallplate screws • Fits within minimum rectangular NEMA openings • Compatible with all individual QuickPort connectors • Individual port configurability allows specification flexibility • Narrow module width allows high port density in a small area
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard, 4-Port, Fire-Retardant, 1-Piece |
Number of Gangs | 1 | Length | 114.3 mm |
Material | High-Impact Plastic | Color | White |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 5.08 mm | Finish | Matt |
Mounting | Flush, Screw | Standards | CSA Certified/UL Listed, UL94V-O, cULus Listed, TIA-568-C, NEMA |
Application | Residential, Commercial | UPC | 078477820438 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |