LEVITON MANUFACTURING OF CANADA 41080-6EP 1-Gang 6-Port QuickPort® Wallplate, Black
Description
Single-GangQuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. FEATURES: • Color-matched wallplate screws • Fits within minimum rectangular NEMA openings • Compatible with all individual QuickPort connectors • Individual port configurability allows specification flexibility • Narrow module width allows high port density in a small area
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | High Impact, Fire-Retardant, 6-Port, Standard, Halogen-Free |
Number of Gangs | 1 | Length | 4.5 in |
Material | Plastic | Color | Black |
Width | 2.75 in | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | CSA Certified, UL Listed, UL94V-0, cULus Listed, TIA-568-C, NEMA |
Application | Commercial | UPC | 078477794814 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |