
LEVITON MANUFACTURING OF CANADA 41080-1TP 1-Gang 1-Port QuickPort® Wallplate, Light Almond
Description
Single-Gang QuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. FEATURES: • Color-matched wallplate screws • Fits within minimum rectangular NEMA openings • Compatible with all individual QuickPort connectors • Individual port configurability allows specification flexibility • Narrow module width allows high port density in a small area
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard, 1-Port, Halogen Free, Untreated |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Plastic | Color | Light Almond |
Width | 2-3/4 in | Mounting | Screw, Flush |
For Use With | Modular Jack | Standards | CSA Certified, UL Listed, UL 94-V-0, TIA-568-C, cULus Listed, NEMA |
Application | Residential, Commercial | UPC | 078477284964 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |