Abbotsford
lev410802ep

LEVITON MANUFACTURING OF CANADA 41080-2EP 1-Gang 2-Port QuickPort® Wallplate, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:41080-2EP

Description

Single-Gang QuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. FEATURES: • Color-matched wallplate screws • Fits within minimum rectangular NEMA openings • Compatible with all individual QuickPort connectors • Individual port configurability allows specification flexibility • Narrow module width allows high port density in a small area

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name Wallplate Type Standard, 2-Port, Fire-Retardant, 1-Piece
Number of Gangs 1 Length 4-1/2 in
Material High-Impact Plastic Color Black
Width 2-3/4 in Mounting Screw Mount
Standards CSA Certified/UL Listed, UL94V-O, cULus Listed, TIA-568-C Application Commercial
UPC 078477835630

Packages

1 - UNIT - 1 25 - UNIT - 25