3-Port Leviton® Single-Gang QuickPort® Wallplate Ivory
Description
QuickPort Wallplate, single gang, 3-port, ivory
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | High Impact, Fire-Retardant, 3-Port, Standard |
Number of Gangs | 1 | Length | 4.5 in |
Material | Plastic | Color | Ivory |
Width | 2.75 in | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | CSA Certified, UL Listed, UL94V-0, cULus Listed, TIA-568-C, NEMA |
Application | Residential/Commercial | UPC | 078477810897 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |