
LEVITON 1-Gang 2-Port QUICKPORT™ Wallplate with ID Windows, White
Description
Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard |
Number of Gangs | 1 | Length | 4.53 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 5.08 mm | Finish | Matte |
Mounting | Flush, Screw | Standards | UL Listed, CSA Certified, UL 94-V0 Flammability Rating, TIA/EIA-568-B, FCC Part 68 Compliant, NEMA Rated |
Application | For Commercial use | UPC | 078477978207 |
Packages
1 - UNIT - 1 |